2116 - 277V 2000W D/C ZNC PHCTRL

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2116
Manufacturer
Nsi
Manufacturer's Part Number
2116
Description
277V 2000W D/C ZNC PHCTRL
Tork 2116 Photocontrol Stem Aluminu
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600332 / 00786261600332
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2116 - Large Image
Brochures
 
 
2116 - Brochure
Other Links
 
 
2116 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
.500 Conduit Mount
Descriptions
Description
277V 2000W D/C ZNC PHCTRL
Product Type
Photocontrol Stem Aluminum 240V
Long Description
TORK 2116 Photocontrol Stem Aluminu
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell
Additional Information
supply voltage
120 Vac
Timing Range
2 Minutes
Manufacturer Information
Brand
NSi
Manufacturers Part Number
2116
GTIN
00786261600332
UPC
786261600332
Taxonomies, Classifications, and Categories
Type
Die Cast Aluminum Photocontrol
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
Enclosure
Aluminum Diecast
standard
cULus
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2116.
Jump To:

Similar Items

Similar items are close alternatives to 2116, though they may not be 100% alike.

Photocontrol Stem Aluminum 120-277V
  • Our Part #: 2119A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2119A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.38) ·
2119A - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.38

Each

QTY:
Each
Add
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 In Length, 2 In Width, 3-3/4 In Heigh...
  • Our Part #: 2104
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2104
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($498.96) ·
2104 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$41.58

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 2116 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39013 Morris 00601986390132
2104 NSi Industries 00786261600134
2116 NSi Industries 00786261600332

* All prices subject to change.

Begin Live Chat