2129A - 120-277V Photocontrol

Nsi

  • $64.13 (Each)
  • $64.13 (Each)

In-Stock: 10 available locally (Gonzales, LA) ( change location)
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
2129A
Manufacturer
Nsi
Manufacturer's Part Number
2129A
Description
120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261620361 / 7862616203618 / 00786261620361
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.13 (Each)
Stock Availability
Gonzales
10 (Check another store)
Baton Rouge
19
All Stores
571
Resources
Images
 
 
2129A - Small Image
 
2129A - Large Image
 
2129A - Large Image
 
2129A - Large Image
 
2129A - Large Image
Specifications Sheets
 
 
2129A - Specification Sheet
Tech Bulletins
 
 
2129A - Tech Bulletin
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
277 V ac
Material, Color, and Finish
Housing Material
Die-Cast Zinc
Dimensions and Weight
Length
6 in (Lead)
Size
.500 Conduit Mount
Descriptions
Description
120-277V PHOTOCONTROL
Extra Long Description
TORK 2129A 1/2 IN Stem Diecast Alum
Features
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast
Long Description
Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA
Product Type
Die Cast Zinc Photocontrol
Short Description
Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast
Special Features
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter
Additional Information
Maximum Operating Temperature
+140 °F;+60 °C
Minimum Operating Temperature
-40 °F;-40 °C
Mounting Type
Conduit Mount
Package Quantity
1 ct
Sensor Type
Cadmium Sulphide Cell
Standards Met
cULus Listed;UL Listed 773A;ANSI
Supply Voltage
120-208-277 VAC
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2129A
Sub Brand
Photocontrols
GTIN
00786261620361
UPC
786261620361
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
0.59 lb/EA
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
Application
Parking Lot-Building Perimeter Outdoor Signage Lighting
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Operating Temperature
-40 to + 140 F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 571

Location search:
These alternate items can be purchased instead of 2129A.
Jump To:

Similar Items

Similar items are close alternatives to 2129A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat