C530M - 30 Min Twist Timer With Metal Wallplate

Nsi

  • $80.43 (Each)
  • $80.43 (Each)

In-Stock: 1 available locally (Humble, TX) ( change location)
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
C530M
Manufacturer
Nsi
Manufacturer's Part Number
C530M
Description
30 Min Twist Timer With Metal Wallplate
Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786261155030 / 7862611550304 / 00786261155030
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.43 (Each)
Stock Availability
Humble
1 (Check another store)
Deer Park
17
All Stores
236
Resources
Images
 
 
C530M - Small Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
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
Metal Brushed Aluminum
Phase
Single Phase
Voltage Rating
125/250/277 V ac
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
30 MIN TWIST TIMER WITH METAL WALLPLATE
Extra Long Description
TORK C530M 30 Minute Spring Wound T
Features
30 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate.
Long Description
Twist Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Product Type
Twist Timer
Short Description
30 Min Timer 125-277V SPDT With Metal Plate
Special Features
No Hold 60 Minute Commercial Grade in Wall Time Switch
Additional Information
Action
SPDT
Base
Wall Plate
Connection Type
Single Gang Wall Plate
Contact Form
SPDT
Contact Rating
125-250-277 VAC
Made In USA
yes
Maximum Operating Temperature
+122 °F
Maximum Time Setting
30 min
Minimum Operating Temperature
+32 °F
Standards Met
Ul;CSA
Time Setting Mode
30 min
Timing Range
30 Minute
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
C530M
GTIN
00786261155030
UPC
786261155030
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps
Frequency Rating
50-60 Hz
Operating Temperature
32-122 F
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C530M.
Jump To:

Similar Items

Similar items are close alternatives to C530M, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat