E201B - 2CHNL 24HR M-Purp CTRL

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E201B
Manufacturer
Nsi Industries
Manufacturer's Part Number
E201B
Description
2CHNL 24HR M-Purp CTRL
Digital Time Switch, 24 HR; Maximum Number Of Operations 20 Per Day; 2 Circuit(S); SPST Switch; 40 Ampere (No) At 120 to 277 Vac (General Purpose); 30 Ampere (No) At 120 Vac, 20 Ampere (No) At 208 to 277 Vac (Ballast)
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Switch Accessories
UNSPSC
-
UPC/EAN/GTIN
78626182466
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E201B - Small Image
 
E201B - Large Image
Installation Sheets
 
 
E201B - Installation Sheet
Attachments
 
 
E201B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 TO 277 VAC AT 50/60 HZ
Current Rating
40 AMPERE (NO) AT 120 TO 277 VAC (GENERAL PURPOSE); 30 AMPERE (NO) AT 120 VAC, 20 AMPERE (NO) AT 208 TO 277 VAC (BALLAST); 15 AMPERE (NO) AT 120 VAC (TUNGSTEN); 30 AMPERE (NO) AT 28 VDC (RESISTIVE); 40 AMPERE (NO) AT 120 TO 277 VAC (INDUCTIVE)
Material
PLASTIC ENCLOSURE
Dimensions and Weight
Size
5 1/16 INCH W X 3 1/16 INCH D X 8 5/16 INCH H
Descriptions
Product Type
Digital Time Switch
Description
2CHNL 24HR M-PURP CTRL
Long Description
DIGITAL TIME SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 20 PER DAY; 2 CIRCUIT(S); SPST SWITCH; 40 AMPERE (NO) AT 120 TO 277 VAC (GENERAL PURPOSE); 30 AMPERE (NO) AT 120 VAC, 20 AMPERE (NO) AT 208 TO 277 VAC (BALLAST)
Commodity Description
TIME SWITCH ACCESSORIES
Additional Information
Power Rating
1 HP (NO) AT 120 VAC, 1 1/2 HP (NO) AT 208 VAC, 2 HP (NO) AT 240 TO 277 VAC (MOTOR LOAD); 720 VA (NO) AT 120 TO 277 VAC (PILOT DUTY)
Number of Circuits
2 A
Maximum Number of Operations
20 PER DAY
Switch Type
78211680354
Reserve Power
SUPER CAPACITOR 4 DAYS
Manufacturer Information
Manufacturers Part Number
E201B
Brand
Nsi Industries
Model
CF10WH-X
Taxonomies, Classifications, and Categories
Type
24 HR
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 TO 149 DEG F
Mounting
ENCLOSURE
Application
SIGN, AIR CONDITIONING, LIGHTING, SUMP PUMP, VENTILATING FAN
Enclosure
NEMA 3R
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat