ZTL124510JLED - TRNLCK Adv Elec Led 105-305V

Nsi Industries

  • $33.55 (Each)
  • $33.55 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZTL124510JLED
Manufacturer
Nsi Industries
Manufacturer's Part Number
ZTL124510JLED
Description
TRNLCK Adv Elec Led 105-305V
Photocontrol
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
786261789051
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.55 (Each)
Resources
Images
 
 
ZTL124510JLED - Small Image
 
ZTL124510JLED - Large Image
 
ZTL124510JLED - Large Image
Attachments
 
 
ZTL124510JLED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
105 to 305 V ac
Descriptions
Long Description
Lighting Photocontrol, 105 to 305 V ac, 0.27 lb
Product Type
Lighting Photocontrol
Description
TRNLCK ADV ELEC LED 105-305V
Short Description
Lighting Photocontrol, 105 to 305 VAC, 0.27 lb
Manufacturer Information
Manufacturers Part Number
ZTL124510JLED
Brand
Nsi Industries
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Availability
Status
Inactive
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat