123A - 3/8-16 Small Body Beam Clamp

Topaz - Southwire LLC

  • $0.91 (Each)
  • $0.91 (Each)

  • $45.74 (Per 50)

  • $91.48 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
123A
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
123A
Description
3/8-16 Small Body Beam Clamp
Beam Clamp, Single U Type; Malleable Iron Material; 3/4 Inch Max. Jaw Capacity; 300 LB Load Capacity; 3/8 Inch-16 Tpi Screw Size; Square Head Screw Type; Yes Supplied With Screw; Size 1.13 Inch W X 1.39 Inch D X 1.4 Inch H
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
751338107212 / 00751338107212
Weight per unit
0.222 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$0.91 (Each)
Standard Packaging
$45.74 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Additional Information
Size 1.13 Inch W x 1.39 Inch D x 1.4 Inch H
Commodity Description
ANCHORS & FASTENERS
Description
3/8-16 SMALL BODY BEAM CLAMP
Extra Long Description
SINGLE U TYPE; MALLEABLE IRON MATERIAL; 3/4 INCH MAX. JAW CAPACITY; 300 LB LOAD CAPACITY; 3/8 INCH-16 TPI SCREW SIZE; SQUARE HEAD SCREW TYPE; YES SUPPLIED WITH SCREW; SIZE 1.13 INCH W X 1.39 INCH D X 1.4 INCH H
Long Description
BEAM CLAMP, SINGLE U TYPE; MALLEABLE IRON MATERIAL; 3/4 INCH MAX. JAW CAPACITY; 300 LB LOAD CAPACITY; 3/8 INCH-16 TPI SCREW SIZE; SQUARE HEAD SCREW TYPE; YES SUPPLIED WITH SCREW; SIZE 1.13 INCH W X 1.39 INCH D X 1.4 INCH H
Product Type
Beam Clamp
Additional Information
Load Capacity
300 Lb
Maximum Jaw Capacity
3/4 INCH
Screw Size
3/8 INCH-16 TPI
Screw Type
Square Head
Supplied With Screw
YES
Manufacturer Information
Brand
TOPAZ ELECTRIC CORP
Manufacturers Part Number
123A
GTIN
00751338107212
UPC
751338107212
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SINGLE U
Packaging
Weight per each
0
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat