140TZ - TPZ 140TZ 3/8 D/C BX-Flex Comb Conn

Southwire Rough Electrical Com

  • $1.84 (Each)
  • $1.84 (Each)

  • $183.67 (Per 100)

In-Stock: 3,790 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
140TZ
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
140TZ
Description
TPZ 140TZ 3/8 D/C BX-Flex Comb Conn
Flexible Conduit Combination Connector, Straight Type; Die-Cast Zinc Material; 1.192 Inch; (2) Screw, Clamp Installation; Ul, Csa Approval; 1000 Per Case Standard Package; 3/8 Inch Trade Size; 1/2 Inch Knockout Size; 0.18 to 0.63 Inch Cord Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338109209 / 00751338109209
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.84 (Each)
Carton
$1.84 (Each)
Standard Packaging
$183.67 (Per 100)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
3,790
Resources
Images
 
 
140TZ - Large Image
Attachments
 
 
140TZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Length
1.192 Inch
Descriptions
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
TPZ 140TZ 3/8 D/C BX-FLEX COMB CONN
Extra Long Description
STRAIGHT TYPE; DIE-CAST ZINC MATERIAL; 1.19 INCH; (2) SCREW CLAMP INSTALLATION; UL (CANADA AND US) APPROVAL; 1000 PER CASE STANDARD PACKAGE; 3/8 INCH TRADE SIZE; 1/2 INCH KNOCKOUT SIZE; 0.18 TO 0.63 INCH CORD SIZE; NON-INSULATED THROAT TYPE; AC/MC/MCI-A/HCF/NM CABLE, FLEXIBLE METALLIC CONDUIT; SINGLE CABLE OPENING; APPLICATION INDOOR, DRY LOCATION
Long Description
FLEXIBLE CONDUIT COMBINATION CONNECTOR, STRAIGHT TYPE; DIE-CAST ZINC MATERIAL; 1.192 INCH; (2) SCREW, CLAMP INSTALLATION; UL, CSA APPROVAL; 1000 PER CASE STANDARD PACKAGE; 3/8 INCH TRADE SIZE; 1/2 INCH KNOCKOUT SIZE; 0.18 TO 0.63 INCH CORD SIZE
Product Type
Flexible Conduit Combination Connector
Additional Information
Cable Opening
SINGLE
Cable/Conduit Type
Metal Clad/Non-Metallic Cable, Flex Conduit
Cord Size
0.18 to 0.63 Inch
Knockout Size
1/2 INCH
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
140TZ
GTIN
00751338109209
UPC
751338109209
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
3/8 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
0.043
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
(2) SCREW, CLAMP
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,790

Location search:

Greater San Antonio RDC Area

Location Stock Available

A-L

Location Stock Available
Hendersonville
100 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat