1553HDG - 1" RT Ang CLMP

Southwire Rough Electrical Com

  • $5.55 (Each)
  • $5.55 (Each)

  • $554.84 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1553HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1553HDG
Description
1" RT Ang CLMP
1IN RT Angle Conduit Support HDG
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865815 / 00751338865815
Weight per unit
0.387 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.55 (Each)
Carton
$5.55 (Each)
Resources
Images
 
 
1553HDG - Small Image
 
1553HDG - Large Image
Attachments
 
 
1553HDG - Specification Sheet
Features
Material
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
1" RT ANG CLMP
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; 1 INCH (RIGID/EMT) CONDUIT SIZE
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; 1 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Conduit Size
1 INCH (RIGID/EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1553HDG
GTIN
00751338865815
UPC
751338865815
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.387
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
You must have an account to view stock levels
These alternate items can be purchased instead of 1553HDG.
Jump To:

Similar Items

Similar items are close alternatives to 1553HDG, though they may not be 100% alike.

1 Right Angle Clamp
  • Our Part #: KNRA1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KNRA-1
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($148.74) ·
KNRA1 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.95

Each

QTY:
Each
Add
Appleton Right Angle Type Clamp, Size: 1 In, Material: Castings: Malleable Iron,...
  • Our Part #: PC100RA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC-100RA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($393.90) ·
PC100RA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.88

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, H...
  • Our Part #: RAC100HD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RAC100HD
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($337.40) ·
RAC100HD - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1553HDG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-100RA Appleton Electric 00781381288279
UBC-100G O-Z Gedney 00783126546095
2354RC Raco 00050169986226
RC-1HDG Thomas & Betts 00785991920802
1553 Topaz 00751338520042
1553HDG Topaz 00751338865815
RAC100HD Eaton Crouse-Hinds 00784564255020
343 Madison Electric 00784297153433
RA100 Sepco 00785994741008
There were no add-on items found for 1553HDG.

* All prices subject to change.