1572HDG - 3/4" Edge CLMP

Southwire Rough Electrical Com

  • $10.16 (Each)
  • $10.16 (Each)

  • $1,016.23 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1572HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1572HDG
Description
3/4" Edge CLMP
3/4IN Edge Type Conduit Support HDG
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865624 / 00751338865624
Weight per unit
0.713 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.16 (Each)
Carton
$10.16 (Each)
Resources
Images
 
 
1572HDG - Small Image
 
1572HDG - Large Image
Attachments
 
 
1572HDG - Specification Sheet
Features
Material
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
3/4" EDGE CLMP
Long Description
CONDUIT SUPPORT, EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 3/4 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
EDGE TYPE; MALLEABLE IRON, GALVANIZED STEEL (HARDWARE) MATERIAL; HOT DIP GALVANIZED FINISH; UL E174011/2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL SIZE 2.44 INCH LENGTH X 3.01 INCH HEIGHT; APPLICABLE STANDARD ASTM A 123/123M, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
Conduit Size
3/4 INCH (RIGID/EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1572HDG
GTIN
00751338865624
UPC
751338865624
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.713
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
You must have an account to view stock levels

* All prices subject to change.