6636 - 2", 90D, 36R RGD Elb

Southwire Rough Electrical Com

  • $111.69 (Each)
  • $111.69 (Each)

  • $11,168.63 (Per 100)

In-Stock: 3 available locally (Lawrence, KS) ( change location)
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
6636
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
6636
Description
2", 90D, 36R RGD Elb
Rigid Conduit Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul (Canada and Us) Approval; 1 Per Case Standard Package; 2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & Ftgs Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
751338310841 / 00751338310841
Weight per unit
24.471 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.69 (Each)
Carton
$111.69 (Each)
Stock Availability
Lawrence
3 (Check another store)
Lenexa
17
All Stores
106
Resources
Images
 
 
6636 - Large Image
Attachments
 
 
6636 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Commodity Description
P&C ELBOWS & FITTINGS
Description
2",90D,36R RGD ELB
Extra Long Description
SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Features
Precision manufactured with NPT threads with end caps on either end,Topazs Rigid Special Radius Elbows deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in an expansive selection to accommodate pipe sizes from 2 to 6 with 90bends. UL listed, meets Federal specification WW-C-563 and confiden
Long Description
RIGID CONDUIT ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Product Type
Rigid Conduit Elbow
Additional Information
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
6636
GTIN
00751338310841
UPC
751338310841
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
24.471
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6636.
Jump To:

Similar Items

Similar items are close alternatives to 6636, though they may not be 100% alike.

Cross Referenced

These items are similar to 6636 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELR-2009036 Madison Electric 00784297008702
6636 Topaz 00751338310841

* All prices subject to change.

Begin Live Chat