663S - 1" STL Coupling

Southwire Rough Electrical Com

  • $1.64 (Each)
  • $1.64 (Each)

  • $16.44 (Per 10)

  • $164.40 (Per 100)

In-Stock: 2,717 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
663S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
663S
Description
1" STL Coupling
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 2.125 Inch; Emt Conduit Used On; Ul (Canada and Us), Ul 514B, Nema FB1 Approval; 1.813 Inch Diameter; 100 Per Case Standard Package; 1 Inch Trade Size; Concretetight
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338170308 / 00751338170308
Weight per unit
29.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$1.64 (Each)
Standard Packaging
$16.44 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,717
Resources
Attachments
 
 
663S - Specification Sheet
Images
 
 
663S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.813 INCH
Length
2.125 Inch
Descriptions
Additional Information
Applicable Standard Federal Specification W-F-408E
Commodity Description
Steel Compression Emt Couplings
Description
1" STL COUPLING
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.125 INCH; EMT FITTING USED ON; UL (CANADA AND US) APPROVAL; 1.813 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of steel, compression type EMT couplings provide a secure, concrete tight joining of thin wall EMT conduit. Compression type design promotes easy installation; steel construction with zinc plating ensures strength and longevity. Available in sizes from 1/2 to 4; UL listed and NEMA FB-1 approved; always in stock and ready for fast delivery. NEMA/ANSI FB-1 compliant.
Long Description
EMT CONDUIT COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.125 INCH; EMT CONDUIT USED ON; UL (CANADA AND US), UL 514B, NEMA FB1 APPROVAL; 1.813 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETETIGHT
Product Type
Emt Conduit Compression Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
663S
GTIN
00751338170308
UPC
751338170308
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
29.95
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 514B, NEMA FB1
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,717

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Newnan
447 View Store

* All prices subject to change.

Begin Live Chat