663SRT - 1'' RT Comp Coup

Topaz - Southwire LLC

  • $4.74 (Each)
  • $4.74 (Each)

  • $47.40 (Per 10)

  • $474.00 (Per 100)

In-Stock: 499 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
663SRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1'' RT Comp Coup
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 1.875 Inch; Emt Conduit Used On; Ul, Csa Approval; 1.687 Inch Diameter; 100 Per Case Standard Package; 1 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338830738 / 00751338830738
Weight per unit
0.274 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Standard Packaging
$47.40 (Per 10)
Stock Availability
Bastrop
0 (Find nearest stock)
Austin RDC
0
All Stores
499
Resources
Images
 
 
663SRT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.687 Inch
Length
1.875 Inch
Descriptions
Additional Information
ROHS Compliant; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
1'' RT COMP COUP
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.875 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 1.687 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT; APPLICATION JOIN TWO LENGTHS OF EMT
Long Description
CONDUIT COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.875 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 1.687 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT
Product Type
Conduit Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
663SRT
GTIN
00751338830738
UPC
751338830738
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat