S10 - R6800 Socket 5 or 6 Blade

TUR

  • $7.15 (Each)
  • $7.15 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S10
Manufacturer's Part Number
S10
Description
R6800 Socket 5 or 6 Blade
Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 5 - Pins, 26 MM Overall Height, 75 MM Overall Length, 15.6 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 23 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299991
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.15 (Each)
Resources
Images
 
 
S10 - Large Image
 
S10 - Small Image
Specifications Sheets
 
 
S10 - Specification Sheet
 
S10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Voltage Rating
250 V
Current Rating
10 A
Shape
Rectangular
Dimensions and Weight
Overall Length
75 mm
Descriptions
Long Description
Socket Base, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount/Panel Mount, 5 - Pins, 26 mm Overall Height, 75 mm Overall Length, 15.6 mm Overall Width, Rectangular Shape, CE Certified;cRU US;EAC;RoHS Compliant, Screw Terminal Type, 250 V Voltage Rating, 23 g Weight
Short Description
Socket Base, 250 V, 10 A, 5 Pin
Product Type
Socket Base
Description
R6800 SOCKET 5 OR 6 BLADE
Additional Information
Number of Pins
5
Overall Width
15.6 mm
Overall Height
26 mm
Mounting Type
DIN Rail Mount/Panel Mount
Standards Met
EAC;cRU US;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
S10
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
23 g
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat