UHS300 - 3" Oil Tight Hole Seal

Unity Manufacturing

  • $40.18 (Each)
  • $40.18 (Each)

In-Stock: 1 available locally (West Dallas, TX) ( change location)
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
UHS300
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
UHS300
Description
3" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3 In Mounting Hole Size, 4.12 In Size, 1 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
761515600153 / 00761515600153
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.18 (Each)
Stock Availability
West Dallas
1 (Check another store)
DFW RDC
56
All Stores
207
Resources
Images
 
 
UHS300 - Large Image
 
UHS300 - Large Image
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.12 in
Descriptions
Description
3" OIL TIGHT HOLE SEAL
Extra Long Description
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 4.12 INCH HOLE SIZE; 3 INCH HOLE CONDUIT SIZE
Long Description
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3 in Mounting Hole Size, 4.12 in Size, 1 lb
Product Type
Oil-Tight Hole Seal
Short Description
Oil-Tight Hole Seal, Push-Button, Gray, 3 in
Additional Information
Actuator Type
Pushbutton
Mounting Hole Size
3 in
Standards Met
ANSI 61
Manufacturer Information
Brand
Unity Manufacturing
Manufacturers Part Number
UHS300
GTIN
00761515600153
UPC
761515600153
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
1 lb
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UHS300.
Jump To:

Similar Items

Similar items are close alternatives to UHS300, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat