LVSW101W - Low Voltage Switch, 1 Button W/Led, WH

Legrand-Wattstopper

  • $37.70 (Each)
  • $37.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LVSW101W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LVSW101W
Description
Low Voltage Switch, 1 Button W/Led, WH
Lighting Control Devices That Use Conventional Point-to-Point Low Voltage Wiring For Control Of Single or Multiple Loads.
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
754182931309 / 0754182931309 / 00754182931309
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.70 (Each)
Resources
Images
 
 
LVSW101W - Small Image
 
LVSW101W - Large Image
 
LVSW101W - Large Image
 
LVSW101W - Large Image
 
LVSW101W - Large Image
 
LVSW101W - Large Image
 
LVSW101W - Large Image
 
LVSW101W - Large Image
 
LVSW101W - Large Image
 
LVSW101W - Large Image
Other Links
 
 
LVSW101W - Other
 
LVSW101W - Other
 
LVSW101W - Other
 
LVSW101W - Other
 
LVSW101W - Other
 
LVSW101W - Other
 
LVSW101W - Other
 
LVSW101W - Other
 
LVSW101W - Other
Features
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Material, Color, and Finish
Finish
Matte
Descriptions
Description
LOW VOLTAGE SWITCH, 1 BUTTON W/LED, WH
Long Description
Lighting control devices that use conventional point-to-point low voltage wiring for control of single or multiple loads.
Product Type
Low Voltage Switch, 1 Button W/Led, W
extra long description
P&S LVSW101W LOW VOLTAGE SWITCH, 1
Additional Information
number of buttons
1.0
Voltage
24.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
LVSW101W
Brand
Legrand-Wattstopper
GTIN
00754182931309
UPC
754182931309
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Packaging
Weight per each
0.22
Carton
1
You must have an account to view stock levels

* All prices subject to change.