DF320BLK320W120D - 320W Led Flood BLK 6K Trun

WDL

  • $1108.34 (Each)
  • $1,108.34 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF320BLK320W120D
Manufacturer's Part Number
N/A
Description
320W Led Flood BLK 6K Trun
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1,108.34 (Each)
Carton
$1,108.34 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
320W LED FLOOD BLK 6K TRUN
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DF320BLK320W120D.
Jump To:

Similar Items

Similar items are close alternatives to DF320BLK320W120D, though they may not be 100% alike.

Night Falcon Large, 252W, 4000K, 120-277V, 6X6, Trunnion, Carbon Bronze
  • Our Part #: NFFLDLC100T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NFFLD-L-C100-T
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,209.40) ·
NFFLDLC100T - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,209.40

Each

QTY:
Each
Add
Night Falcon, 256W, 4000K, 120-277V, 6X6, Trunnion, Carbon Bronze
  • Our Part #: NFFLDLB100T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NFFLD-L-B100-T
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NFFLDLB100T - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat