0514500000 - TS 35X7.5/LL 2M/ST/ZN Terminals

Weidmuller, Inc.

  • $8.37 (Each)
  • $8.37 (Each)

  • $167.40 (Per 20)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0514500000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
TS 35X7.5/LL 2M/ST/ZN Terminals
Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 In;35 MM Overall Height, 1.378 In;35 MM Overall Length, 0.295 In;7.5 MM Overall Width, 1 CT;20 PK Package Quantity, Din En 60715;Rohs Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 G Weight
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190046019
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.37 (Each)
Standard Packaging
$167.40 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
0514500000 - Large Image
Specifications Sheets
 
 
0514500000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Distribution Terminal
Material, Color, and Finish
Conductor Material
Steel
Insulation Color
Silver
Dimensions and Weight
Overall Length
1.378 in;35 mm
Descriptions
Description
TS 35X7.5/LL 2M/ST/ZN TERMINALS
Features
For building installations, we offer a complete system that revolves around the 10×3 copper rail and comprises perfectly coordinated components:from installation terminal blocks, neutral conductor terminal blocks and distribution terminal blocks to comprehensive accessories such as busbars and busbar holders
Long Description
Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 in;35 mm Overall Height, 1.378 in;35 mm Overall Length, 0.295 in;7.5 mm Overall Width, 1 CT;20 PK Package Quantity, DIN EN 60715;RoHS Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 g Weight
Product Type
Mounting Rail
Short Description
Mounting Rail, Silver, 1.378 in, 1 CT
Additional Information
Insulated/Non-Insulated
Non-Insulated
Overall Height
1.378 in;35 mm
Overall Width
0.295 in;7.5 mm
Package Quantity
1 CT;20 PK
Standards Met
DIN EN 60715;RoHS Conform
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
0514500000
Sub Brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
312.5 g
Weight per each
0.69
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pine Bluff
4 View Store

* All prices subject to change.

Begin Live Chat