411WH - NM Flat 90 D. Elbow 400 White

Wiremold

  • $2.50 (Each)
  • $2.50 (Each)

  • $25.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
411WH
Manufacturer
Wiremold
Manufacturer's Part Number
411-WH
Description
NM Flat 90 D. Elbow 400 White
For Right Angle Turns On Same Surface. Finish - White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776523232 / 00786776523232
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Standard Packaging
$25.00 (Per 10)
Resources
Images
 
 
411WH - Large Image
 
411WH - Small Image
Other Links
 
 
411WH - Other
 
411WH - Other
 
411WH - Other
Brochures
 
 
411WH - Brochure
Attachments
 
 
411WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Flat 90 D. Elbow 400 White
Long Description
For right angle turns on same surface. Finish - White
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
extra long description
WM 411-WH NM FLAT 90 D. ELBOW 400 W
Description
NM FLAT 90 D. ELBOW 400 WHITE
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
411-WH
GTIN
00786776523232
UPC
786776523232
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat