4FFATC15BK - 4" Furn Feed Poke-Thru Assy BK

Wiremold

  • $398.88 (Each)
  • $398.88 (Each)

In-Stock: 19 available at other locations ( find a store with stock)
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
4FFATC15BK
Manufacturer
Wiremold
Manufacturer's Part Number
4FFATC15BK
Description
4" Furn Feed Poke-Thru Assy BK
Complete With One-Piece Finish Flange and Conduit Assembly. Conduit Assembly Consists Of One 3/4INCH Trade Size Conduit and One 1 1/2INCH Trade Size Conduit. Finish Cover Flange Provided With One 3/4INCH Trade Size Screw Plug Opening and One 1 1/2INCH Trade Size Screw Plug Opening. Covers Available In Painted Black (BK), Gray (Gy), Brass (BS), Bronze (BZ), and Brushed Aluminum (Al). Note: Assembled With Scrub Water Gasket. For Use On Tile, Wood or Carpet Floors.
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564085300 / 0786564085300 / 00786564085300
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$398.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Attachments
 
 
4FFATC15BK - Specification Sheet
Other Links
 
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
 
4FFATC15BK - Other
Images
 
 
4FFATC15BK - Large Image
 
4FFATC15BK - Large Image
 
4FFATC15BK - Large Image
 
4FFATC15BK - Large Image
 
4FFATC15BK - Small Image
Brochures
 
 
4FFATC15BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Black
Descriptions
Long Description
Complete with one-piece finish flange and conduit assembly. Conduit assembly consists of one 3/4inch trade size conduit and one 1 1/2inch trade size conduit. Finish cover flange provided with one 3/4inch trade size screw plug opening and one 1 1/2inch trade size screw plug opening. Covers available in painted black (BK), gray (GY), brass (BS), bronze (BZ), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile, wood or carpet floors.
Special Features
Dual Service, 3/4" power opening and 1-1/2" Communication opening, UL Lised, ADA Compliant, 2 Hour fire rating
Product Type
4-Inch Furn Feed Poke-Thru Assy BK
extra long description
WLK 4FFATC15BK 4-INCH FURN FEED POK
Description
4" FURN FEED POKE-THRU ASSY BK
similar brands
Sealtite®
Features
Complete with one-piece finish flange and conduit assembly. Conduit assembly consists of one 3/4inch trade size conduit and one 1 1/2inch trade size conduit. Finish cover flange provided with one 3/4inch trade size screw plug opening and one 1 1/2inch trade size screw plug opening. Covers available in painted black (BK), gray (GY), brass (BS), bronze (BZ), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile, wood or carpet floors.
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Number of Knockouts
2
fire rating
2 hr
Knockout Size
3/4 in, 1-1/2 in
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
4FFATC15BK
GTIN
00786564085300
UPC
786564085300
Taxonomies, Classifications, and Categories
Type
Poke-Thru
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, UL Fire Classified, cULus, NEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store
Lenexa
16 View Store

A-L

Location Stock Available
Denton
1 View Store
Gilbert
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat