5406A - 5400 Cover CLP V

Wiremold

  • $3.58 (Each)
  • $3.58 (Each)

  • $35.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5406A
Manufacturer
Wiremold
Manufacturer's Part Number
5406A
Description
5400 Cover CLP V
<P>For Covering Joint Where Two Pieces Of 5400C Raceway Cover Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776541182 / 0786776541182 / 00786776541182
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$35.80 (Per 10)
Resources
Images
 
 
5406A - Large Image
 
5406A - Small Image
Other Links
 
 
5406A - Other
 
5406A - Other
 
5406A - Other
Attachments
 
 
5406A - Specification Sheet
Brochures
 
 
5406A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
5400 CVR CLP V
extra long description
WM 5406A 5400 CVR CLP V
Description
5400 COVER CLP V
Long Description
<p>For covering joint where two pieces of 5400C Raceway Cover come together.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Short Description
5400 Cover Clip
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5406A
GTIN
00786776541182
UPC
786776541182
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat