6TS - 6" Tile Shims

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6TS
Manufacturer
Wiremold
Manufacturer's Part Number
6TS
Description
6" Tile Shims
<P>Used For Floor Coverings Greater Than 5/16'' (7.9MM). This Tile Shim Will Allow The Top Surface Of The Cover to Be Flush With The Finished Floor. Includes Six (6) 1/16'' (1.6MM) Thick Shims. Up to A Total Of 3/8'' (9.5MM) Of Adjustment.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564070160 / 0786564070160 / 00786564070160
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6TS - Large Image
 
6TS - Small Image
Brochures
 
 
6TS - Brochure
Other Links
 
 
6TS - Other
 
6TS - Other
 
6TS - Other
 
6TS - Other
 
6TS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
<p>Used for floor coverings greater than 5/16'' (7.9mm). This tile shim will allow the top surface of the cover to be flush with the finished floor. Includes six (6) 1/16'' (1.6mm) thick shims. Up to a total of 3/8'' (9.5mm) of adjustment.</p>
Special Features
Auto-close egress doors. Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible. Improved hinge design. Provides greater durability while creating a more fluid, intuitive, opening and closing motion. Designed for a 6" [152mm] core hole and provides up to two and one-half (2 1/2) gangs of power, communication, or A/V capability.
Construction
Not Assembled
Description
6" TILE SHIMS
Product Type
6IN Tile Shims
extra long description
WLK 6TS 6IN TILE SHIMS
Manufacturer Information
Brand
WIREMOLD
GTIN
00786564070160
UPC
786564070160
Taxonomies, Classifications, and Categories
Type
Poke-Thru
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
standard
ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21 & 300.22(C) & 314 of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat