817B - 1G BRS Comb CPT & Tile Flange

Wiremold

  • $72.09 (Each)
  • $72.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
817B
Manufacturer
Wiremold
Manufacturer's Part Number
817B
Description
1G BRS Comb CPT & Tile Flange
One Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X 5.060 Inch (154.4MM X 128.5MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524199 / 0786564524199 / 00786564524199
Weight per unit
1.734 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.09 (Each)
Resources
Images
 
 
817B - Large Image
 
817B - Small Image
Attachments
 
 
817B - Specification Sheet
Brochures
 
 
817B - Brochure
Other Links
 
 
817B - Other
 
817B - Other
 
817B - Other
 
817B - Other
 
817B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Cover Material
Brass
Descriptions
Description
1G BRS COMB CPT & TILE FLANGE
Product Type
1-Gang BRS Comb CPT & Tile Flange
extra long description
WLK 817B 1-GANG BRS COMB CPT & TILE
Long Description
One gang brass combination carpet and tile flange, for OmniBox® and Modulink™ Series floor boxes. Flange is 6.080 inch x 5.060 inch (154.4mm x 128.5mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Special Features
All Brass construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817B
GTIN
00786564524199
UPC
786564524199
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Accessory
Packaging
Weight per each
1.734
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat