817B - 1G BRS Comb CPT & Tile Flange

Wiremold

  • $72.09 (Each)
  • $72.09 (Each)

  • $360.45 (Per 5)
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
817B
Manufacturer
Wiremold
Manufacturer's Part Number
817B
Description
1G BRS Comb CPT & Tile Flange
One-Gang Brass Combination Carpet and Tile Flange, 6.080" X 5.060" (154.4MM X 128.5MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564524199 / 00786564524199
Weight per unit
1.734 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.09 (Each)
Standard Packaging
$360.45 (Per 5)
Resources
Images
 
 
817B - Large Image
Other Links
 
 
817B - Other
 
817B - Other
Brochures
 
 
817B - Brochure
Attachments
 
 
817B - Specification Sheet
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
1G BRS COMB CPT & TILE FLANGE
14AWG THERMO TRES 2000 454C NPC CONDUCTOR
Product Type
1-Gang BRS Comb CPT & Tile Flange
extra long description
WLK 817B 1-GANG BRS COMB CPT & TILE
Long Description
One-gang brass combination carpet and tile flange, 6.080" x 5.060" (154.4mm x 128.5mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817B
GTIN
00786564524199
UPC
786564524199
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Fuses & Fuse Accessories
Packaging
Weight per each
1.734
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 817B.
Jump To:

Similar Items

Similar items are close alternatives to 817B, though they may not be 100% alike.

Brass Single Gang Frame Kit With Flip Lid Cover. Includes (1) 20A Decorator Styl...
  • Our Part #: FLBC8510MB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLBC8510MB
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($146.99) ·
FLBC8510MB - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$146.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 817B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB3083 Hubbell Wiring Device-Kellems 00783585829920
CF-1101-DFB Lew Electric Fittings 00784149211724
6292 Raco 00050169062920
P 64 CP Thomas & Betts 00785991631401
817B Legrand Wiremold 00786564524199
CF-1101-DFB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat