817PCCBRN - BRN Poly CPT FL 1G

Wiremold

  • $34.91 (Each)
  • $34.91 (Each)

  • $174.55 (Per 5)
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
817PCCBRN
Manufacturer
Wiremold
Manufacturer's Part Number
817PCC-BRN
Description
BRN Poly CPT FL 1G
<P>One-Gang Nonmetallic Carpet Flange. Accepts A 6A Communication Adapter (CM-Mab), and Ortronics MAB3S2 and MAB6TJ Adapters. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564542308 / 0786564542308 / 00786564542308
Weight per unit
0.429 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.91 (Each)
Standard Packaging
$174.55 (Per 5)
Resources
Images
 
 
817PCCBRN - Small Image
 
817PCCBRN - Large Image
Other Links
 
 
817PCCBRN - Other
 
817PCCBRN - Other
Attachments
 
 
817PCCBRN - Specification Sheet
Brochures
 
 
817PCCBRN - Brochure
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
WLK 817PCC-BRN BRN POLY CPT FL 1-GA
Long Description
<p>One-gang nonmetallic carpet flange. Accepts a 6A communication adapter (CM-MAB), and Ortronics MAB3S2 and MAB6TJ adapters. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.</p>
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Product Type
BRN Poly CPT FL 1-Gang
Description
BRN POLY CPT FL 1G
Additional Information
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817PCC-BRN
GTIN
00786564542308
UPC
786564542308
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.429
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat