818TCAL - 1G Aluminum CPT & Tile Flange

Wiremold

  • $65.79 (Each)
  • $65.79 (Each)

  • $328.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
818TCAL
Manufacturer
Wiremold
Manufacturer's Part Number
818TCAL
Description
1G Aluminum CPT & Tile Flange
One-Gang Brushed Aluminum Combination Carpet and Tile Flange, 5.940" X 4.920" (150.9MM X 125.0MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brushed Aluminum Flanges Come With Beveled Edges. Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564054511 / 00786564054511
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.79 (Each)
Standard Packaging
$328.95 (Per 5)
Resources
Other Links
 
 
818TCAL - Other
 
818TCAL - Other
 
818TCAL - Other
 
818TCAL - Other
 
818TCAL - Other
 
818TCAL - Other
Brochures
 
 
818TCAL - Brochure
 
818TCAL - Brochure
 
818TCAL - Brochure
Images
 
 
818TCAL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WLK 818TCAL 1-GANG ALUM CPT & TILE
Long Description
One-gang brushed aluminum combination carpet and tile flange, 5.940" x 4.920" (150.9mm x 125.0mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brushed aluminum flanges come with beveled edges. Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Product Type
1-Gang Alum CPT & Tile Flange
Description
1G ALUMINUM CPT & TILE FLANGE
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
818TCAL
GTIN
00786564054511
UPC
786564054511
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.69
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat