828GFITCALBK - Rect GFI Recept Cover Aluminum Black

Wiremold

  • $84.60 (Each)
  • $84.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
828GFITCALBK
Manufacturer
Wiremold
Manufacturer's Part Number
828GFITCAL-BK
Description
Rect GFI Recept Cover Aluminum Black
Brushed Aluminum GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564080077 / 0786564080077 / 00786564080077
Weight per unit
0.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.60 (Each)
Resources
Other Links
 
 
828GFITCALBK - Other
 
828GFITCALBK - Other
 
828GFITCALBK - Other
 
828GFITCALBK - Other
 
828GFITCALBK - Other
Images
 
 
828GFITCALBK - Large Image
 
828GFITCALBK - Large Image
 
828GFITCALBK - Small Image
Attachments
 
 
828GFITCALBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Rect GFI Recept Cover Alum Black
Long Description
Brushed aluminum GFI cover plate, for OmniBox® and Modulink™ Series floor boxes. Cover plate is 3.290 inch x 4.310 inch (83.6mm x 109.5mm). May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B, and 837B Flanges.
Special Features
All metal construction, Powder coated finish, scrub water compliant, UL listed
Construction
UNASSEMBLED
extra long description
WLK 828GFITCAL-BK RECT GFI RECEPT C
Description
RECT GFI RECEPT COVER ALUMINUM BLACK
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828GFITCAL-BK
GTIN
00786564080077
UPC
786564080077
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.346
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat