828PRBRN - Polycarbonate Duplex Plate Ombx Brown

Wiremold

  • $28.55 (Each)
  • $28.55 (Each)

  • $285.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
828PRBRN
Manufacturer
Wiremold
Manufacturer's Part Number
828PR-BRN
Description
Polycarbonate Duplex Plate Ombx Brown
<P>Flip Lids. Can Also Be Used With A 106 Type Communication Adapter. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564278030 / 0786564278030 / 00786564278030
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.55 (Each)
Standard Packaging
$285.50 (Per 10)
Resources
Images
 
 
828PRBRN - Large Image
Other Links
 
 
828PRBRN - Other
 
828PRBRN - Other
Brochures
 
 
828PRBRN - Brochure
Attachments
 
 
828PRBRN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WLK 828PR-BRN POLYCARBONATE DPLX PL
Long Description
<p>Flip lids. Can also be used with a 106 type communication adapter. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.</p>
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Product Type
Polycarbonate DPLX PLT Ombx Brown
Description
POLYCARBONATE DUPLEX PLATE OMBX BROWN
Short Description
Nonmetallic Duplex Cover Plate
Additional Information
Number of Outlets
2.0
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828PR-BRN
GTIN
00786564278030
UPC
786564278030
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat