828RTCAL - Rect Dup Recept Cover Aluminum Brushed

Wiremold

  • $65.06 (Each)
  • $65.06 (Each)

  • $650.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
828RTCAL
Manufacturer
Wiremold
Manufacturer's Part Number
828R-TCAL
Description
Rect Dup Recept Cover Aluminum Brushed
Brushed Aluminum Duplex Cover Plate, 3.290" X 4.310" (83.6MM X 109.5MM). Flip Lids Can Also Be Used With 106 Type Frames For Communications. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges. Made In China.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564017769 / 00786564017769
Weight per unit
0.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.06 (Each)
Standard Packaging
$650.60 (Per 10)
Resources
Images
 
 
828RTCAL - Large Image
Other Links
 
 
828RTCAL - Other
 
828RTCAL - Other
Attachments
 
 
828RTCAL - Specification Sheet
Brochures
 
 
828RTCAL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Aluminum
Descriptions
Product Type
Rect Dup Recept Cover Alum Brushed
extra long description
WLK 828R-TCAL RECT DUP RECEPT COVER
Description
RECT DUP RECEPT COVER ALUMINUM BRUSHED
Long Description
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in China.
Special Features
All metal construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828R-TCAL
GTIN
00786564017769
UPC
786564017769
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Floor Box
Packaging
Weight per each
0.346
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat