829PSTCBLK - Poly Data Slide Plate BLK

Wiremold

  • $34.43 (Each)
  • $34.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
829PSTCBLK
Manufacturer
Wiremold
Manufacturer's Part Number
829PSTC-BLK
Description
Poly Data Slide Plate BLK
Omnibox™ Series Floor Boxes Provides An Excellent Activation Solution When Multiple Services Are Required In Open Space Areas. Omnibox™ Series Floor Boxes Offer One-, Two-, and Three-Gang Multi-Service Boxes That Are Fully Adjustable Before and After The Concrete Pour. Available In Both Stamped Steel and Cast Iron Fabrications, They Meet A Wide Range Of Workstation Requirements For Today’S and Tomorrow’S Service Needs. These Floor Boxes Have Many Applications, Some Of Which Include Schools, Financial Insti
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564006275 / 0786564006275 / 00786564006275
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.43 (Each)
Resources
Images
 
 
829PSTCBLK - Large Image
 
829PSTCBLK - Large Image
 
829PSTCBLK - Large Image
 
829PSTCBLK - Small Image
 
829PSTCBLK - Video
Attachments
 
 
829PSTCBLK - Specification Sheet
Brochures
 
 
829PSTCBLK - Brochure
Other Links
 
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Descriptions
Product Type
Poly Data Slide PLT Black
extra long description
WLK 829PSTC-BLK POLY DATA SLIDE PLT
Description
POLY DATA SLIDE PLATE BLK
Long Description
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial insti
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Additional Information
media
Yes
Cable Entry
Through Floor
Manufacturer Information
Manufacturers Part Number
829PSTC-BLK
Brand
WIREMOLD
GTIN
00786564006275
UPC
786564006275
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER
Packaging
Weight per each
0.152
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat