837PCCBLK - 3G Poly CPT Flange BLK

Wiremold

  • $64.22 (Each)
  • $64.22 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
837PCCBLK
Manufacturer
Wiremold
Manufacturer's Part Number
837PCC-BLK
Description
3G Poly CPT Flange BLK
Three Gang Black Nonmetallic Carpet Flange, For Omnibox® and Modulink™ Series Floor Boxes. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564542339 / 0786564542339 / 00786564542339
Weight per unit
0.9591 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.22 (Each)
Resources
Images
 
 
837PCCBLK - Large Image
 
837PCCBLK - Small Image
 
837PCCBLK - Video
Attachments
 
 
837PCCBLK - Specification Sheet
Brochures
 
 
837PCCBLK - Brochure
Other Links
 
 
837PCCBLK - Other
 
837PCCBLK - Other
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Black
Descriptions
extra long description
WLK 837PCC-BLK 3-GANG POLY CPT FLAN
Product Type
3-Gang Poly CPT Flange BLK
Description
3G POLY CPT FLANGE BLK
Long Description
Three gang black nonmetallic carpet flange, for OmniBox® and Modulink™ Series floor boxes. For Ortronics connectivity use with 829PFLRT Cover. For Wiremold Open System connectivity use with 829PFL Cover. Accepts Ortronics MAB6TJ TracJack, MAB3S2 Series II and Wiremold CM Series Open System adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.
Construction
ASSEMBLED
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Additional Information
media
Yes
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
837PCC-BLK
GTIN
00786564542339
UPC
786564542339
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
0.9591
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
You must have an account to view stock levels
There were no add-on items found for 837PCCBLK.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds