880MP2 - Rect Nonmetallic Floor Box W 2IN Hubs

Wiremold

  • $37.12 (Each)
  • $37.12 (Each)
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
880MP2
Manufacturer
Wiremold
Manufacturer's Part Number
880MP2
Description
Rect Nonmetallic Floor Box W 2IN Hubs
The Modulink™ Nonmetallic Floor Box With 2 Inch Conduit Feed Provides Power and Communication Services Directly to The Workstation or to Any Open Space Location. The Modulink™ Floor Box Is A Gangable Box That Allows A One-Gang Floor Box to Easily Be Turned Into A Two- or Three-Gang Box Simply By Ganging Together Individual Boxes. This Floor Box Has Many Applications, Some Of Which Are Commercial Offices, Retail Stores, Malls, Financial and Government Institutions.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786776180824 / 0786776180824 / 00786776180824
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.12 (Each)
Resources
Images
 
 
880MP2 - Large Image
 
880MP2 - Large Image
 
880MP2 - Large Image
 
880MP2 - Large Image
 
880MP2 - Large Image
 
880MP2 - Large Image
 
880MP2 - Large Image
 
880MP2 - Small Image
 
880MP2 - Video
Brochures
 
 
880MP2 - Brochure
Other Links
 
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
 
880MP2 - Other
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
PVC
Material, Color, and Finish
Color
Black
Descriptions
extra long description
WM 880MP2 RECT NONMETALLIC FLR BX W
Product Type
Rect Nonmetallic FLR BX W 2IN Hubs
Description
RECT NONMETALLIC FLOOR BOX W 2IN HUBS
Long Description
The Modulink™ nonmetallic floor box with 2 inch conduit feed provides power and communication services directly to the workstation or to any open space location. The Modulink™ Floor Box is a gangable box that allows a one-gang floor box to easily be turned into a two- or three-gang box simply by ganging together individual boxes. This floor box has many applications, some of which are commercial offices, retail stores, malls, financial and government institutions.
Construction
ASSEMBLED
Special Features
Depth markings on exterior of the box. Ratchet adjusting ring. Cubic inch markings on the interior of the box. Pass-through capability. Gangable.
Additional Information
Number of Outlets
0.0
Knockout Size
1/2 in, 1-1/2 in
Cable Entry
knockout, Conduit Hubs
Box Type
On-Grade
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
880MP2
GTIN
00786776180824
UPC
786776180824
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat