880S1 - STL DP Floor Box 1G Ombx

Wiremold

  • $74.83 (Each)
  • $74.83 (Each)
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
880S1
Manufacturer
Wiremold
Manufacturer's Part Number
880S1
Description
STL DP Floor Box 1G Ombx
The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564221760 / 0786564221760 / 00786564221760
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.83 (Each)
Resources
Images
 
 
880S1 - Large Image
 
880S1 - Small Image
Attachments
 
 
880S1 - Specification Sheet
Brochures
 
 
880S1 - Brochure
Other Links
 
 
880S1 - Other
 
880S1 - Other
 
880S1 - Other
 
880S1 - Other
 
880S1 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Descriptions
extra long description
WLK 880S1 STL DP FLR BX 1-GANG OMBX
Product Type
STL DP FLR BX 1-Gang Ombx
Description
STL DP FLOOR BOX 1G OMBX
Long Description
The 880S1 single gang Omnibox® Floor Box provides an excellent activation solution for applications where single service is required in open space areas. The 880S1 floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings.
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. More configurations to support multiservice applications. Single service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Additional Information
Number of Outlets
0.0
Cable Entry
Knockouts
Box Type
On-Grade
Number of Knockouts
2
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
880S1
GTIN
00786564221760
UPC
786564221760
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
2.31
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat