885B - STL SHL Floor BX Round SGL SRV

Wiremold

  • $54.57 (Each)
  • $54.57 (Each)

  • $436.56 (Per 8)
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
885B
Manufacturer
Wiremold
Manufacturer's Part Number
885B
Description
STL SHL Floor BX Round SGL SRV
The 880 Series Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series Brings The Power or Communication Service Directly to The Workstation. The 880 Series Comes In A Cast Iron Version For On Grade Applications and An Economical Stamped Steel Version For Above Grade Applications. The 880 Series Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564540397 / 00786564540397
Weight per unit
1.918 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.57 (Each)
Standard Packaging
$436.56 (Per 8)
Resources
Images
 
 
885B - Small Image
 
885B - Large Image
Other Links
 
 
885B - Other
 
885B - Other
 
885B - Other
Attachments
 
 
885B - Specification Sheet
Brochures
 
 
885B - Brochure
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
Silver
Descriptions
extra long description
WLK 885B STL SHL FLR BX ROUND SGL S
Product Type
STL SHL FLR BX Round SGL SRV
Description
STL SHL FLOOR BX ROUND SGL SRV
Construction
ASSEMBLED
Special Features
Single Service, TopGuard Scrubwater protection, Fully adjustable, UL Listed
Long Description
The 880 Series Floor Box provides an excellent solution for the low density power or communication requirements in open space areas. The 880 Series brings the power or communication service directly to the workstation. The 880 Series comes in a cast iron version for on grade applications and an economical stamped steel version for above grade applications. The 880 Series is supported by one of the most complete lines of brass, brushed aluminum, and nonmetallic activations in the industry. Some applications
Additional Information
Cable Entry
Knockouts
Number of Outlets
0.0
Number of Knockouts
2
Manufacturer Information
Manufacturers Part Number
885B
Brand
WIREMOLD
GTIN
00786564540397
UPC
786564540397
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.918
Carton
1
Package
8
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 885B.
Jump To:

Cross Referenced

These items are similar to 885B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2529 Hubbell Wiring Device-Kellems 00783585101804
6257 Raco 00050169062579
68S Thomas & Betts 00785991600209
885B Legrand Wiremold 00786564540397

* All prices subject to change.

Begin Live Chat