895 - Brass CPT DPLX Recept Plate

Wiremold

  • $90.24 (Each)
  • $90.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
895
Manufacturer
Wiremold
Manufacturer's Part Number
895
Description
Brass CPT DPLX Recept Plate
Outlet Box, Brass, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564276319 / 0786564276319 / 00786564276319
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.24 (Each)
Resources
Images
 
 
895 - Small Image
 
895 - Large Image
 
895 - Large Image
Specifications Sheets
 
 
895 - Specification Sheet
Brochures
 
 
895 - Brochure
Other Links
 
 
895 - Other
 
895 - Other
 
895 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Finish
Brass
Color
Brass
Cover Material
Brass
Dimensions and Weight
Length
6-1/8 in
Width
5-5/8 in
Height
6-1/2 in
Diameter
5-1/2 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Brass, 1 Gang, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 5-1/2 in Diameter, 1.16 lb/EA
Features
Brass duplex cover plate with flip lids, 5 1/2' (140mm) for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Short Description
Outlet Box, Brass, 6-1/8 in Length
extra long description
WLK 895 BRASS CPT DPLX RECEPT PLT
Description
BRASS CPT DPLX RECEPT PLATE
Special Features
All Brass construction, Concentric mounting pattern, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Made in USA
yes
for use with
881 Series Round PVC Floor Box
Standards Met
UL Listed;CSA Certified
package quantity
6 PK;1 CT
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
895
GTIN
00786564276319
UPC
786564276319
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight
1.16 lb/EA
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat