895PBRZ - Poly CPT Duplx Plate Bronze

Wiremold

  • $39.81 (Each)
  • $39.81 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
895PBRZ
Manufacturer
Wiremold
Manufacturer's Part Number
895P-BRZ
Description
Poly CPT Duplx Plate Bronze
<P>Polycarbonate Duplex Cover Plate With Flip Lids For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564895008 / 0786564895008 / 00786564895008
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
895PBRZ - Small Image
 
895PBRZ - Large Image
Attachments
 
 
895PBRZ - Specification Sheet
Brochures
 
 
895PBRZ - Brochure
Other Links
 
 
895PBRZ - Other
 
895PBRZ - Other
 
895PBRZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Cover Material
Polycarbonate
Descriptions
Description
POLY CPT DUPLX PLATE BRONZE
Product Type
Poly CPT Duplx PLT Bronze
extra long description
WLK 895P-BRZ POLY CPT DUPLX PLT BRO
Long Description
<p>Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.</p>
Construction
ASSEMBLED
Special Features
Snap down ring assembly for steel floor boxes. Fully adjustable box. TopGuard protection.
Features
<p>Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.</p>
Additional Information
Number of Outlets
2.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
895P-BRZ
GTIN
00786564895008
UPC
786564895008
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat