AV3ATCBK - A/V FL Poke-Thru Assy/20A/BK/TC

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AV3ATCBK
Manufacturer
Wiremold
Manufacturer's Part Number
AV3ATCBK
Description
A/V FL Poke-Thru Assy/20A/BK/TC
A/V Device Includes One Prewired 20A Duplex Receptacle Which Can Be Wired As A Standard Receptacle or Isolated Ground. Finish Flange Available In Gray (Gy), Black (BK), Ivory (Vy), Brushed Aluminum (Al) and Brass Finish (BS). Aluminum and Brass Flanges Standard With Black Cover. Aluminum Flange Also Available With An Aluminum Colored Nonmetallic Cover (AA). Brass Flange Also Available With Brass Colored Nonmetallic Cover (Ab). Includes One Adpater to Accept Legrand Avip or Extron Electronics Maap Mini Arch
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564015598 / 0786564015598 / 00786564015598
Weight per unit
6.619 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AV3ATCBK - Large Image
 
AV3ATCBK - Small Image
Attachments
 
 
AV3ATCBK - Specification Sheet
Brochures
 
 
AV3ATCBK - Brochure
Other Links
 
 
AV3ATCBK - Other
 
AV3ATCBK - Other
 
AV3ATCBK - Other
 
AV3ATCBK - Other
 
AV3ATCBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
A/V FL Poke-Thru Assy/20A/BK/TC
extra long description
WLK AV3ATCBK A/V FL POKE-THRU ASSY/
Description
A/V FL POKE-THRU ASSY/20A/BK/TC
Long Description
A/V device includes one prewired 20A duplex receptacle which can be wired as a standard receptacle or isolated ground. Finish flange available in gray (GY), black (BK), ivory (VY), brushed aluminum (AL) and brass finish (BS). Aluminum and brass flanges standard with black cover. Aluminum flange also available with an aluminum colored nonmetallic cover (AA). Brass flange also available with brass colored nonmetallic cover (AB). Includes one adpater to accept Legrand AVIP or Extron Electronics MAAP mini arch
Special Features
TopGuard Protection, Dual Service, Audio/Visual compatable, slide door activation
Additional Information
Knockout Size
1-1/4 in, 3/4 in
fire rating
2
Number of Knockouts
2
Number of Outlets
2.0
Cable Entry
Knockouts & Conduit Stubs
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
AV3ATCBK
GTIN
00786564015598
UPC
786564015598
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Poke-Thru
Packaging
Weight per each
6.619
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21 & 300.22(C) & 314 of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat