G2006 - STL Cover Clip 2000 Gy

Wiremold

  • $1.72 (Each)
  • $1.72 (Each)

  • $17.20 (Per 10)

  • $172.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G2006
Manufacturer
Wiremold
Manufacturer's Part Number
G2006
Description
STL Cover Clip 2000 Gy
<P>Covers Seams Where Two Lengths Of 2000 Series Raceway Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776189735 / 0786776189735 / 00786776189735
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$17.20 (Per 10)
Resources
Images
 
 
G2006 - Large Image
 
G2006 - Small Image
Attachments
 
 
G2006 - Specification Sheet
Other Links
 
 
G2006 - Other
 
G2006 - Other
 
G2006 - Other
 
G2006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
STL Cover Clip 2000 Gray
extra long description
WM G2006 STL COVER CLIP 2000 GRAY
Description
STL COVER CLIP 2000 GY
Long Description
<p>Covers seams where two lengths of 2000 Series Raceway come together.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G2006
GTIN
00786776189735
UPC
786776189735
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat