G2010B - STL Blank End Fitting 2000 Gray

Wiremold

  • $1.38 (Each)
  • $1.38 (Each)

  • $6.91 (Per 5)

  • $34.54 (Per 25)

  • $138.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G2010B
Manufacturer
Wiremold
Manufacturer's Part Number
G2010B
Description
STL Blank End Fitting 2000 Gray
<P>Closes Off The Open End Of 2000 Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776189742 / 00786776189742
Weight per unit
0.0237 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$6.91 (Per 5)
Standard Packaging
$34.54 (Per 25)
Resources
Images
 
 
G2010B - Small Image
 
G2010B - Large Image
Other Links
 
 
G2010B - Other
 
G2010B - Other
Attachments
 
 
G2010B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STL BLANK END FITTING 2000 GRAY
Product Type
STL Blank End Fitting 2000 Gray
extra long description
WM G2010B STL BLANK END FITTING 200
Long Description
<p>Closes off the open end of 2000 Series Raceway.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G2010B
GTIN
00786776189742
UPC
786776189742
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.0237
Carton
5
Package
25
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat