G4010DF0 - Fiberready Entrance End Fitting

Wiremold

  • $36.48 (Each)
  • $36.48 (Each)

  • $182.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G4010DF0
Manufacturer
Wiremold
Manufacturer's Part Number
G4010DFO
Description
Fiberready Entrance End Fitting
Full Capacity Entrance End Fitting. Has Concentric 3/4", 1", and 1 1/4" Trade Size Kos On End and Bottom For Feeding 4000 Series Raceway. Includes Removable Divider and 1 1/4" (32MM) Bend Radius Control Insert For Utp/STP and Fiber Cable Installations. Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776014778 / 00786776014778
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.48 (Each)
Standard Packaging
$182.40 (Per 5)
Resources
Images
 
 
G4010DF0 - Large Image
 
G4010DF0 - Small Image
Other Links
 
 
G4010DF0 - Other
 
G4010DF0 - Other
 
G4010DF0 - Other
 
G4010DF0 - Other
Brochures
 
 
G4010DF0 - Brochure
Attachments
 
 
G4010DF0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
FIBERREADY ENTRANCE END FITTING
extra long description
WM G4010DFO FIBERREADY ENTRANCE END
Long Description
Full capacity entrance end fitting. Has concentric 3/4", 1", and 1 1/4" trade size KOs on end and bottom for feeding 4000 Series Raceway. Includes removable divider and 1 1/4" (32mm) bend radius control insert for UTP/STP and fiber cable installations. Gray
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Product Type
Fiberready Entrance End Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4010DFO
GTIN
00786776014778
UPC
786776014778
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
2
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat