G4010DF0 - Fiberready Entrance End Fitting

Wiremold

  • $37.01 (Each)
  • $37.01 (Each)
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
G4010DF0
Manufacturer
Wiremold
Manufacturer's Part Number
G4010DFO
Description
Fiberready Entrance End Fitting
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776014778 / 0786776014778 / 00786776014778
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.01 (Each)
Resources
Images
 
 
G4010DF0 - Large Image
 
G4010DF0 - Small Image
Brochures
 
 
G4010DF0 - Brochure
Other Links
 
 
G4010DF0 - Other
 
G4010DF0 - Other
 
G4010DF0 - Other
 
G4010DF0 - Other
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
Gray
Descriptions
Description
FIBERREADY ENTRANCE END FITTING
extra long description
WM G4010DFO FIBERREADY ENTRANCE END
Product Type
Fiberready Entrance End Fitting
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4010DFO
GTIN
00786776014778
UPC
786776014778
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G4010DF0.
Jump To:

Cross Referenced

These items are similar to G4010DF0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4710DFOGY Hubbell Wiring Device-Kellems 00783585215679
G4010DFO Legrand Wiremold 00786776014778

* All prices subject to change.

Begin Live Chat