RC3ATCBK - RC3 PT W/ BK Flange and BK Center

Wiremold

  • $338.53 (Each)
  • $338.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC3ATCBK
Manufacturer
Wiremold
Manufacturer's Part Number
RC3ATCBK
Description
RC3 PT W/ BK Flange and BK Center
Assembled Unit. Prewired 20A Duplex Receptacle Can Be Wired As A Standard Duplex Receptacle or Isolated Ground. Flange Available In Painted Gray (Gy), Black (BK), Ivory (Vy) or Brushed Metal Finishes In Aluminum (Al), and Brass (BS). Slide Covers Match The Painted Flange Colors: Gray, Black, and Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Colored Slide
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/GTIN
786564067047 / 00786564067047
Weight per unit
5.247 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.53 (Each)
Resources
Images
 
 
RC3ATCBK - Large Image
 
RC3ATCBK - Small Image
Other Links
 
 
RC3ATCBK - Other
 
RC3ATCBK - Other
 
RC3ATCBK - Other
 
RC3ATCBK - Other
 
RC3ATCBK - Other
Brochures
 
 
RC3ATCBK - Brochure
Attachments
 
 
RC3ATCBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
RC3 PT W/ BK FLANGE AND BK CENTER
Long Description
Assembled unit. Prewired 20A duplex receptacle can be wired as a standard duplex receptacle or isolated ground. Flange available in painted gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Slide covers match the painted flange colors: gray, black, and ivory. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide
Special Features
TopGuard Protection, Dual Service, slide door activation
Product Type
RC3 PT W/ BK Flange and BK Center
extra long description
WLK RC3ATCBK RC3 PT W/ BK FLANGE AN
Additional Information
Number of Knockouts
2
Number of Outlets
2.0
Cable Entry
Knockouts & Conduit Stubs
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RC3ATCBK
GTIN
00786564067047
UPC
786564067047
Taxonomies, Classifications, and Categories
Type
Poke-Thru
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
5.247
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21 300.22[C] &314 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat