RFB20G - STL Floor BX Rect 2-Gang RFB On Grade

Wiremold

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFB20G
Manufacturer
Wiremold
Manufacturer's Part Number
RFB2-OG
Description
STL Floor BX Rect 2-Gang RFB On Grade
Resource RFB® Series Two Gang On-Grade Floor Box Is A Versatile Activation Solution That Provides Power and/or Communication Services to Open Space Areas or Directly to The Workstation. For Use In Either On-Grade or Above Grade Concrete Floors, It Is Fully Adjustable With A Tunnel Compartment. Supplied With One (1) Duplex Receptacle Mounting Plate, and One (1) Communication Mounting Plate. Other Device Plates Sold Separately. RFB Series Floor Boxes Are Now Available With The New Floorport Activation Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564093459 / 0786564093459 / 00786564093459
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RFB20G - Large Image
 
RFB20G - Small Image
 
RFB20G - Large Image
 
RFB20G - Large Image
Other Links
 
 
RFB20G - Other
 
RFB20G - Other
 
RFB20G - Other
 
RFB20G - Other
 
RFB20G - Other
 
RFB20G - Other
Brochures
 
 
RFB20G - Brochure
Attachments
 
 
RFB20G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Green
Descriptions
extra long description
WLK RFB2-OG STL FLR BX RECT 2-GANG
Description
STL FLOOR BX RECT 2-GANG RFB ON GRADE
Long Description
Resource RFB® Series Two Gang On-Grade Floor Box is a versatile activation solution that provides power and/or communication services to open space areas or directly to the workstation. For use in either on-grade or above grade concrete floors, it is fully adjustable with a tunnel compartment. Supplied with one (1) duplex receptacle mounting plate, and one (1) communication mounting plate. Other device plates sold separately. RFB Series Floor Boxes are now available with the new FloorPort Activation Cover
Special Features
2-gang floor box. Epoxy coating allowing box to be place in contact with the Earth and no vapor barrier is needed. Tunneling from one compartment to the other.
Construction
ASSEMBLED
Product Type
STL FLR BX Rect 2-Gang RFB Og ** *
Additional Information
Number of Outlets
0.0
Cable Entry
Knockouts
Manufacturer Information
Manufacturers Part Number
RFB2-OG
Brand
WIREMOLD
GTIN
00786564093459
UPC
786564093459
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Availability
Status
Inactive
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RFB20G.
Jump To:

Similar Items

Similar items are close alternatives to RFB20G, though they may not be 100% alike.

<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Des...
  • Our Part #: RFBA2R300G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RFBA2R30OG
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($195.82) ·
RFBA2R300G - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$195.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat