RFB6DP - RFB6 Dup Rec Device Plate

Wiremold

  • $18.26 (Each)
  • $18.26 (Each)

  • $109.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFB6DP
Manufacturer
Wiremold
Manufacturer's Part Number
RFB6DP
Description
RFB6 Dup Rec Device Plate
Resource RFB® Series Duplex Device Plate Works With RFB and Rfbe Series Four and 6 Gang Floor Boxes. Accepts Standard 15 Amp and 20 Amp Duplex Receptacles.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564059929 / 0786564059929 / 00786564059929
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.26 (Each)
Standard Packaging
$109.56 (Per 6)
Resources
Images
 
 
RFB6DP - Large Image
 
RFB6DP - Large Image
 
RFB6DP - Small Image
Other Links
 
 
RFB6DP - Other
 
RFB6DP - Other
 
RFB6DP - Other
 
RFB6DP - Other
Brochures
 
 
RFB6DP - Brochure
Attachments
 
 
RFB6DP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
extra long description
WLK RFB6DP RFB6 DUP REC DEVICE PLAT
Description
RFB6 DUP REC DEVICE PLATE
Product Type
RFB6 Dup Rec Device Plate
Long Description
Resource RFB® Series duplex device plate works with RFB and RFBE series four and 6 gang floor boxes. Accepts standard 15 Amp and 20 Amp duplex receptacles.
Special Features
Durable Metal construction, UL Listed
Construction
UNASSEMBLED
Additional Information
Number of Outlets
0.0
Cable Entry
Knockouts
Manufacturer Information
Manufacturers Part Number
RFB6DP
Brand
WIREMOLD
GTIN
00786564059929
UPC
786564059929
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat