RFBA2R300G - Rfba 2G 3.0 In Rect Cover Floor Box

Wiremold

  • $195.82 (Each)
  • $195.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFBA2R300G
Manufacturer
Wiremold
Manufacturer's Part Number
RFBA2R30OG
Description
Rfba 2G 3.0 In Rect Cover Floor Box
<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around CO
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564105343 / 0786564105343 / 00786564105343
Weight per unit
12.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.82 (Each)
Resources
Images
 
 
RFBA2R300G - Small Image
 
RFBA2R300G - Large Image
 
RFBA2R300G - Large Image
Other Links
 
 
RFBA2R300G - Other
 
RFBA2R300G - Other
 
RFBA2R300G - Other
 
RFBA2R300G - Other
 
RFBA2R300G - Other
 
RFBA2R300G - Other
 
RFBA2R300G - Other
 
RFBA2R300G - Other
 
RFBA2R300G - Other
Brochures
 
 
RFBA2R300G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number of Gangs
2
Descriptions
Description
RFBA 2G 3.0 IN RECT COVER FLOOR BOX
Product Type
Rfba 2G 3.0 In Rect CVR Floor Box
extra long description
WLK RFBA2R30OG RFBA 2G 3.0 IN RECT
Long Description
<p>Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around co
Additional Information
Number of Compartments
2.0
indoor/outdoor
Indoor
Number of Knockouts
14
Knockout Size
2 in
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBA2R30OG
GTIN
00786564105343
UPC
786564105343
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
12.78
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat