V4000B10 - STL Raceway Base 10' V4000 Iv

Legrand-Wiremold

  • $76.10 (Per 10 Feet)
  • $7.61 (Per Foot)

  • $76.10 (Per 10 Feet)

  • $380.50 (Per 50 Feet)
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
V4000B10
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V4000B-10
Description
STL Raceway Base 10' V4000 Iv
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080346 / 0786776080346 / 00786776080346
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.61 (Per Foot)
Carton
$380.50 (Per 50 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
510 Feet
Resources
Images
 
 
V4000B10 - Large Image
 
V4000B10 - Small Image
Attachments
 
 
V4000B10 - Specification Sheet
Other Links
 
 
V4000B10 - Other
 
V4000B10 - Other
 
V4000B10 - Other
 
V4000B10 - Other
 
V4000B10 - Other
 
V4000B10 - Other
Brochures
 
 
V4000B10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 510 Feet

Location search:
These alternate items can be purchased instead of V4000B10.
Jump To:

Cross Referenced

These items are similar to V4000B10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750B10IV Hubbell Wiring Device-Kellems 00783585216379
V4000B10 Legrand Wiremold 00786776080346

* All prices subject to change.

Begin Live Chat