FLD215CWKN - 15W Led BLT FLD KNCL 50K 1500LM

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLD215CWKN
Manufacturer
Westgate
Manufacturer's Part Number
FLD215CWKN
Description
15W Led BLT FLD KNCL 50K 1500LM
Led Flood Light, 1500 LM Brightness (Lumens), 5000 K Color Temperature, Led Lamp Type, Knuckle Mount, 15 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060002904 / 00845060002904
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLD215CWKN - Small Image
 
FLD215CWKN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Lamp Type
LED
Material, Color, and Finish
color temperature
5000 k
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Flood Light
Long Description
LED Flood Light, 1500 lm Brightness (Lumens), 5000 K Color Temperature, LED Lamp Type, Knuckle Mount, 15 W Wattage
Short Description
LED Flood Light, 15 W
Description
15W LED BLT FLD KNCL 50K 1500LM
Additional Information
Brightness (Lumens)
1500 lm
Mounting Type
Knuckle Mount
package quantity
1 ct
Voltage
120.00 LBS
Category
Landscape Ltg.
bulb type
LED
Safety Rating
UL,DLC
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
FLD215CWKN
GTIN
00845060002904
UPC
845060002904
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat