SL20WWHT30K - *Delisted* 20W 30K WT Led Double Flood

Westgate

  • $39.04 (Each)
  • $39.04 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL20WWHT30K
Manufacturer
Westgate
Manufacturer's Part Number
SL20WWHT30K
Description
*Delisted* 20W 30K WT Led Double Flood
Led Security Light, Die-Cast Aluminum, 90 to 135 V Ac, 20 W, 80, 1500 LM Brightness (Lumens), 3000 K, Powder Coat, White, 6.1 In Length, 4.33 In Height, 2 Lamps, +104 °F Operating Temperature, -4 °F Operating Temperature, 70000 H Average Life, 7 Yr Warranty, 2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060044683 / 00845060044683
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.04 (Each)
Carton
$39.04 (Each)
Resources
Images
 
 
SL20WWHT30K - Small Image
 
SL20WWHT30K - Large Image
 
SL20WWHT30K - Large Image
Specifications Sheets
 
 
SL20WWHT30K - Specification Sheet
 
SL20WWHT30K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
90 to 135 V ac
Wattage
20 W
Lamp Type
LED
Number of Lamps
2
Material, Color, and Finish
Color Rendering Index
80
color temperature
3000 k
Finish
Powder Coat
Color
White
Style
Transitional
Dimensions and Weight
Length
6.1 in
Height
4.33 in
Descriptions
Product Type
LED Security Light
Long Description
LED Security Light, Die-Cast Aluminum, 90 to 135 V ac, 20 W, 80, 1500 lm Brightness (Lumens), 3000 K, Powder Coat, White, 6.1 in Length, 4.33 in Height, 2 Lamps, +104 °F Operating Temperature, -4 °F Operating Temperature, 70000 h Average Life, 7 yr Warranty, 2 lb
Short Description
LED Security Light, Die-Cast Aluminum, 90 to 135 VAC
Description
*DELISTED* 20W 30K WT LED DOUBLE FLOOD
Additional Information
Brightness (Lumens)
1500 lm
Maximum Operating Temperature
+104 °F
Minimum Operating Temperature
-4 °F
Standards Met
cETLus Listed;DLC Listed
average life
70000 h
Warranty
7 yr
package quantity
1 ct
ip rating
IP65
Voltage
90.00 LBS
Safety Rating
B4A
Category
Exterior
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
SL20WWHT30K
GTIN
00845060044683
UPC
845060044683
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Doorway;Pathway;Alleys
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat