C702507 - Staple IN3000 Bulk Insulated

W.W. Cross Inc.

  • $169.08 (Each)
  • $169.08 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C702507
Manufacturer
W.W. Cross Inc.
Manufacturer's Part Number
C702507
Description
Staple IN3000 Bulk Insulated
Insulated Staples, 2 Nail, Insulated Type; Plastic Insulated Carbon Steel Material; 1-1/16 Inch; 19/32 Inch; (2) 14 Awg/(2) 12 Awg (Non Metallic Cable) Cable Size; 5000 Standard Package; Insulated Cable Staples. Brand; IN3000 Model
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
075218095148 / 00075218095148
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.08 (Each)
Stock Availability
Siloam Springs
0 (Find nearest stock)
Springdale
0
All Stores
2
Resources
Images
 
 
C702507 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PLASTIC INSULATED CARBON STEEL
Dimensions and Weight
Length
1-1/16 INCH
Width
19/32 INCH
Descriptions
Commodity Description
NAILS,STAPLES,RIVETS
Description
STAPLE IN3000 BULK INSULATED
Extra Long Description
2 NAIL, INSULATED TYPE; PLASTIC INSULATED CARBON STEEL MATERIAL; 1-1/16 INCH; 19/32 INCH; (2) 14 AWG/(2) 12 AWG (NON METALLIC CABLE) CABLE SIZE; 5000 STANDARD PACKAGE; INSULATED CABLE STAPLES. BRAND; IN3000 MODEL
Long Description
INSULATED STAPLES, 2 NAIL, INSULATED TYPE; PLASTIC INSULATED CARBON STEEL MATERIAL; 1-1/16 INCH; 19/32 INCH; (2) 14 AWG/(2) 12 AWG (NON METALLIC CABLE) CABLE SIZE; 5000 STANDARD PACKAGE; INSULATED CABLE STAPLES. BRAND; IN3000 MODEL
Product Type
Insulated Staples
Additional Information
Cable Size
(2) 14 AWG/(2) 12 AWG (NON METALLIC CABLE)
Manufacturer Information
Brand
W.W. Cross Inc.
Manufacturers Part Number
C702507
Model
IN3000
GTIN
00075218095148
UPC
075218095148
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
2 NAIL, INSULATED
Packaging
Standard Package
5000
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Paris
2 View Store

* All prices subject to change.

Begin Live Chat