C703652 - Staple 100 P5 Viking Nob

W.W. Cross Inc.

  • $0.03 (Each)
  • $0.03 (Each)

  • $12.76 (Per 500)

  • $25.52 (Per 1,000)

  • $255.20 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C703652
Manufacturer
W.W. Cross Inc.
Manufacturer's Part Number
C703652
Description
Staple 100 P5 Viking Nob
Cable Staple, 1 In Length, Carbon Steel Material, 10000 Ca;500 PK Package Quantity, #12;#14 Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122107 - Staples
UPC/GTIN
075218091133 / 00075218091133
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$12.76 (Per 500)
Standard Packaging
$255.20 (Per 10,000)
Resources
Images
 
 
C703652 - Small Image
 
C703652 - Large Image
 
C703652 - Large Image
Attachments
 
 
C703652 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Dimensions and Weight
Size
#12;#14
Length
1 in
Width
1/2 INCH
Descriptions
Description
STAPLE 100 P5 VIKING NOB
Long Description
Cable Staple, 1 in Length, Carbon Steel Material, 10000 CA;500 PK Package Quantity, #12;#14 Size
Short Description
Cable Staple, #12;#14, Carbon Steel, 1 in L, 500 PK;10000 CA
Product Type
Cable Staple
extra long description
2- NAIL TYPE; CARBON STEEL MATERIAL; 1 INCH; 1/2 INCH; (2) 14 AWG/(2) 12 AWG CABLE SIZE; 10000 STANDARD PACKAGE; NOB-STAPLES[R], VIKING[R] BRAND
Commodity Description
NAILS,STAPLES,RIVETS
Additional Information
package quantity
500 PK;10000 CA
Cable Size
(2) 14 AWG/(2) 12 AWG
Manufacturer Information
Brand
W.W. Cross Inc.
Manufacturers Part Number
C703652
GTIN
00075218091133
UPC
075218091133
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
2- Nail
Packaging
Standard Package
10000
Weight per each
0.098
Carton
500
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat