FXLED78T - 78W Led FLD 51K Trunnion

Rab Lighting

  • $691.31 (Each)
  • $691.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXLED78T
Manufacturer
Rab Lighting
Manufacturer's Part Number
FXLED78T
Description
78W Led FLD 51K Trunnion
00019813031491|0019813|019813031491|01981303149|03149|FXLED78T|Flexflood 78W Cool TR Bronze|Rab FXLED78T|Rab Lighting FXLED78T|Rablighting FXLED78T|20332779
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813031491 / 00019813031491
Weight per unit
22.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$691.31 (Each)
Resources
Images
 
 
FXLED78T - Large Image
 
FXLED78T - Large Image
 
FXLED78T - Small Image
 
FXLED78T - Video
Attachments
 
 
FXLED78T - Specification Sheet
 
FXLED78T - Specification Sheet
 
FXLED78T - Specification Sheet
 
FXLED78T - Specification Sheet
 
FXLED78T - Specification Sheet
Brochures
 
 
FXLED78T - Brochure
 
FXLED78T - Brochure
 
FXLED78T - Brochure
Other Links
 
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
 
FXLED78T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
78
Material, Color, and Finish
Color
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Descriptions
Description
78W LED FLD 51K TRUNNION
Product Type
Flexflood 78W Cool TR Bronze
extra long description
RAB FXLED78T FLEXFLOOD 78W COOL TR
Special Features
LED
Long Description
00019813031491|0019813|019813031491|01981303149|03149|FXLED78T|FLEXFLOOD 78W COOL TR BRONZE|RAB FXLED78T|RAB Lighting FXLED78T|RABLighting FXLED78T|20332779
Additional Information
media
Yes
average life
OUTDOOR
lumens
RAB Lighting
Manufacturer Information
Manufacturers Part Number
FXLED78T
Brand
Rab Lighting
GTIN
00019813031491
UPC
019813031491
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
22.6
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Fluorescent industrial lighting fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat